DSTR-EC 160.00-171.99 Single Tube Trepanning Drills with Outer 4-Start Thread, Cartridges, and Adjustable Diameter (100-328mm dia.)

Article no.: 4841343
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 6-8 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series ISCARDEEPDRILL
Type of product Indexable drill

Identification numbers & Classifications

Article number 4841343
EAN / GTIN 7291075467024
Manufacturer number 4841343
L-Number L24020 335

Description

Description:

Indexable Drill Bodies

Feature:

  • Connection Diameter Machine Side (DCONMS) 149 mm
  • Connection Thread Size (Ts) TS-I28
  • Coolant Supply Property (CSP) Coolant Thru
  • Cutting Diameter Maximum (DCX) 171.99 mm
  • Cutting Diameter Minimum (DCN) 160 mm
  • Functional Length (LF) 229 mm

Suitable products

From the same series "ISCARDEEPDRILL" View all

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart