DDC-EC 136.00-147.99 Double Tube Counterboring Drills with Outer 4-Start Thread, Cartridges and Adjustable Diameter (40-184mm dia.)

Article no.: 4841334
plus VAT at the current rate Prices plus delivery costs
on request
Available in 6-8 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Serie ISCARDEEPDRILL
Type of product Counterbores, countersinks

Identification numbers & Classifications

Article number 4841334
EAN / GTIN 7291075466935
Manufacturer number 4841334
L-Number L24020 322

Description

Description:

Indexable Counterbores, Connection Diameter Machine Side (DCONMS) 125 mm, Cutting Diameter Minimum (DCN) 136 mm

Feature:

  • Connection Diameter Machine Side (DCONMS) 125 mm
  • Cutting Diameter Maximum (DCX) 147.99 mm
  • Cutting Diameter Minimum (DCN) 136 mm
  • Depth of Cut Maximum (APMX) 10.4 mm
  • Drive Size (DRVS) 143 mm
  • Flute Count (NOF) 1
  • Functional Length (LF) 205 mm

Suitable products

From the same series "ISCARDEEPDRILL" View all

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart