DDC-EC 112.00-123.99 Double Tube Counterboring Drills with Outer 4-Start Thread, Cartridges and Adjustable Diameter (40-184mm dia.)

Article no.: 4841332
plus VAT at the current rate Prices plus delivery costs
on request
Available in 6-8 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Series ISCARDEEPDRILL
    Type of product Counterbores, countersinks

    Identification numbers & Classifications

    Article number 4841332
    EAN / GTIN 7291075466911
    Manufacturer number 4841332
    L-Number L24020 317

    Description

    Description:

    Indexable Counterbores, Connection Diameter Machine Side (DCONMS) 101 mm, Cutting Diameter Minimum (DCN) 112 mm

    Feature:

    • Connection Diameter Machine Side (DCONMS) 101 mm
    • Cutting Diameter Maximum (DCX) 123.99 mm
    • Cutting Diameter Minimum (DCN) 112 mm
    • Depth of Cut Maximum (APMX) 10.4 mm
    • Drive Size (DRVS) 119 mm
    • Flute Count (NOF) 1
    • Functional Length (LF) 205 mm

    Suitable products

    Accessories

    Spare parts

    Inserts

    From the same series "ISCARDEEPDRILL" View all

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart