DDC-EA 39.61-39.99 Double Tube Counterboring Drills with Outer 4-Start Thread, Cartridges and Adjustable Diameter (25-40 mm dia.)

Article no.: 4841319
plus VAT at the current rate Prices plus delivery costs
on request
Available in 6-8 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series ISCARDEEPDRILL
Type of product Counterbores, countersinks

Identification numbers & Classifications

Article number 4841319
EAN / GTIN 7291075466799
Manufacturer number 4841319
L-Number L24020 294

Description

Description:

Indexable Counterbores, Connection Diameter Machine Side (DCONMS) 36 mm, Cutting Diameter Minimum (DCN) 39.61 mm

Feature:

  • Connection Diameter Machine Side (DCONMS) 36 mm
  • Cutting Diameter Maximum (DCX) 39.99 mm
  • Cutting Diameter Minimum (DCN) 39.61 mm
  • Depth of Cut Maximum (APMX) 2.8 mm
  • Drive Size (DRVS) 37 mm
  • Flute Count (NOF) 1
  • Functional Length (LF) 90.5 mm

Suitable products

From the same series "ISCARDEEPDRILL" View all

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart