DDC-EA 26.41-28.70 Double Tube Counterboring Drills with Outer 4-Start Thread, Cartridges and Adjustable Diameter (25-40 mm dia.)

Article no.: 4841314
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Available in 6-8 weeks

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series ISCARDEEPDRILL
Type of product Counterbores, countersinks

Identification & Classification

Article number 4841314
Copy
EAN / GTIN 7291075466744
Copy
Manufacturer number 4841314
Copy
L-Number L24020 283
Copy

Description

Description:

Indexable Counterbores, Connection Diameter Machine Side (DCONMS) 23.5 mm, Cutting Diameter Minimum (DCN) 26.41 mm

Feature:

  • Connection Diameter Machine Side (DCONMS) 23.5 mm
  • Cutting Diameter Maximum (DCX) 28.7 mm
  • Cutting Diameter Minimum (DCN) 26.41 mm
  • Depth of Cut Maximum (APMX) 2.8 mm
  • Drive Size (DRVS) 26 mm
  • Flute Count (NOF) 1
  • Functional Length (LF) 72.5 mm

Suitable products

From the same series "ISCARDEEPDRILL" View all

Direct purchase

Add articles directly to the cart:

Login

Your contact person
To shopping cart