DSC-IC 123.00-134.99 Deep Single Tube Counterbore with a Through Hole, Internal Single Start Thread and a Cartridge (40-294 dia.)

Article no.: 4841299
plus VAT at the current rate Prices plus delivery costs
on request
Available in 6-8 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series ISCARDEEPDRILL
Type of product Indexable drill

Identification numbers & Classifications

Article number 4841299
EAN / GTIN 7291075448719
Manufacturer number 4841299
L-Number L24020 273

Description

Description:

Indexable Drill Bodies, Overall Length (OAL) 265 mm

Feature:

  • Connection Diameter Machine Side (DCONMS) 104 mm
  • Connection Thread Size (Ts) TS-O28
  • Coolant Supply Property (CSP) Coolant Thru
  • Cutting Diameter Maximum (DCX) 134.99 mm
  • Cutting Diameter Minimum (DCN) 123 mm
  • Overall Length (OAL) 265 mm

Suitable products

Inserts

Spare parts

From the same series "ISCARDEEPDRILL" View all

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart