DSC-EC 148.00-159.99 Deep Single Tube Counterbore with Through Hole, External 4 Start Thread Connection and a Cartridge (40-292 dia.)

Article no.: 4841268
plus VAT at the current rate Prices plus delivery costs
on request
Available in 6-8 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series ISCARDEEPDRILL
Type of product Indexable drill

Identification numbers & Classifications

Article number 4841268
EAN / GTIN 7291075448580
Manufacturer number 4841268
L-Number L24020 264

Description

Description:

Indexable Drill Bodies, Overall Length (OAL) 225 mm

Feature:

  • Connection Diameter Machine Side (DCONMS) 137 mm
  • Connection Thread Size (Ts) TS-I27
  • Coolant Supply Property (CSP) Coolant Thru
  • Cutting Diameter Maximum (DCX) 159.99 mm
  • Cutting Diameter Minimum (DCN) 148 mm
  • Overall Length (OAL) 225 mm

Suitable products

From the same series "ISCARDEEPDRILL" View all

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart