Acceptance gauges with intermediate sizes without wear allowance, Type: A

Article no.: 484027 A
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.

Add service:

  • Adding services is only available with JavaScript. Please turn to your contact person in confidence.
  • £4.70 /pcs.
    Note:

    The legibility of the font size may be affected due to the number of characters.

    Processing time approx. 1-3 working days
  • £21.71 /pcs.
  • £12.99 /pcs.
on request
Available in 6-8 weeks
0 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Standard DIN EN ISO 1938-1; DIN 2245-1; DIN 7164
Type of gauge Acceptance plug gauge
Nominal size 2.000 mm - 2.999 mm
Quality 6; 7; 8; 9; 10; 11; 12; 13
Tolerance zone A; B; C; CD; D; E; EF; F; FG; G; H; J; JS; K; M; N; P; R; S; T; U; V; X; Y; Z; ZA; ZB; ZC
Type of product Pug Gauge

Identification numbers & Classifications

Article number 484027 A
EAN / GTIN 2050001952561

Description

Version:

Measuring body made of first class gauge steel, hardened, stress-relieved, ground, and lapped.
Acceptance gauges are made with no wear allowance at the “Go” end.
Acceptance gauge with intermediate size and ISO fit, e.g. No. 484027 2.37 H6 or numerical tolerance, e.g. No. 484027 28 +0.01 / -0.02.

Note:

  • Please state the exact nominal ⌀ with tolerance band (A-ZC) and quality (6-13) or numeric tolerance (±).
  • Intermediate size plug gauges are just double-ended plug gauges in fractional sizes!

The size designation type describes the nominal dimension in millimetres (mm).

Type A = 2 – 2.999
Type B = 3 – 10
Type C = 10.001 – 14
Type D = 14.001 – 18
Type E = 18.001 – 24
Type F = 24.001 – 30
Type G = 30.001 – 40
Type H = 40.001 – 50
Type I = 50.001 – 60
Type J = 60.001 – 90
Type K = 90.001 – 99.999

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart