Plug gauge set, accuracy ±0.5 µm 7,5-8

Article no.: 483955 7,5-8
plus VAT at the current rate Prices plus delivery costs

Add service:

  • Adding services is only available with JavaScript. Please turn to your contact person in confidence.
  • £4.41 /pcs.
    Note:

    The legibility of the font size may be affected due to the number of characters.

    Processing time approx. 1-3 working days
  • £564.30 /pcs.
  • £191.07 /pcs.
on request
Available in 4-6 weeks
0 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Error limit ±0.5 µm
    Tolerance class 1
    Nominal size 7.51 mm - 8 mm
    Pitch 0.01 mm
    Set contents 50
    Type of product “Go” / “No Go” gauge

    Identification numbers & Classifications

    Article number 483955 7,5-8
    EAN / GTIN 2050000962882

    Description

    Version:

    The attractively priced alternative to a test pin. ⌀ tolerances better than DIN 2269, tolerance class 1. Of high quality gauge steel; plastic handle with ⌀ legend.

    Note:

    When ordering, please additionally state the desired ⌀, e. g. No. 483950 size 2 0.24.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart