Plug gauge with handle, accuracy ±0.5 µm, Type: 6

Article no.: 483950 6
plus VAT at the current rate Prices plus delivery costs

Add service:

  • Adding services is only available with JavaScript. Please turn to your contact person in confidence.
  • £5.06 /pcs.
  • £18.05 /pcs.
on request
Available in 4-6 weeks
0 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT
  • Tolerance class: 1

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Error limit ±0.5 µm
Tolerance class 1
Nominal size 3.00 mm - 5.99 mm
Pitch 0.01 mm
Type of product “Go” / “No Go” gauge

Identification numbers & Classifications

Article number 483950 6
EAN / GTIN 2050000963292

Description

Version:

The attractively priced alternative to a test pin. ⌀ tolerances better than DIN 2269, tolerance class 1. Of high quality gauge steel; plastic handle with ⌀ legend.

Note:

When ordering, please additionally state the desired ⌀, e. g. No. 483950 size 2 0.24.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart