Single test pin Tolerance class 2 1

Article no.: 483941 1
plus VAT at the current rate Prices plus delivery costs

Add service:

  • Adding services is only available with JavaScript. Please turn to your contact person in confidence.
  • £18.05 /pcs.
  • £5.06 /pcs.
on request
Available in 2-3 weeks
0 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT
  • Standard: DIN 2269

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Standard DIN 2269
Tolerance class 2
Nominal size 0.20 mm - 0.29 mm
Pitch 0.01 mm
Test length 33 mm
Hardness 60 ±2 HRC
Material alloyed tool steel
Overall length 53 mm
Type of product Test pin

Identification numbers & Classifications

Article number 483941 1
EAN / GTIN 2050001056948

Description

Version:

Test pins of alloyed tool steel 60 ± 2 HRC. Pin: Hardened, tempered, ground, and lapped. Handle: ⌀ value engraved.

Note:

When ordering, please additionally state the desired ⌀, e.g. No. 483940 size 2 0.35.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart