Individual ceramic test pin Tolerance class 1 2

Article no.: 483925 2
plus VAT at the current rate Prices plus delivery costs

Add service:

  • Adding services is only available with JavaScript. Please turn to your contact person in confidence.
  • £5.06 /pcs.
on request
Available in 4-6 weeks
0 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT
  • Standard: DIN 2269

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Standard DIN 2269
Tolerance class 1
Nominal size 1.00 mm - 2.99 mm
Pitch 0.01 mm
Gauging pin length 40 mm
Material Industrial ceramic (Zirconium Oxide ZrO2)
Type of product Test pin

Identification numbers & Classifications

Article number 483925 2
EAN / GTIN 2050001941008

Description

Version:

Made of high purity industrial ceramic (Zirconium Dioxide ZrO2). Sharp edges broken at both ends. From ⌀ 5.01 mm engraved on the end face with the size.
Tolerance class 1: Pin ⌀ ± 0.001 mm.

Advantage:

  • Twice as hard as gauge steel.
  • Very low coefficient of thermal expansion.
  • Stainless and acid-resistant.
  • No need to degrease before use.
  • No need to degrease after use.

Note:

When ordering, please additionally state the desired ⌀, e.g. No. 483925 size 3 4.35.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart