Hi-Vis Softshell Jacket Orange XL

Article no.: 483825175300XL
plus VAT at the current rate Prices plus delivery costs
Size guide

Size chart outerwear men

BLAKLÄDER® Our useful size chart will show you which sizes you have to pay attention to for brand BLAKLÄDER®

Men's size
Order size Order size DE Size FR/ES Size IT Chest measurement cm Waist measurement cm Hip measurement cm
XS 42-44 36-38 44-46 84-88 72-76 88-92
S 46 40 48 92-96 80-84 96-100
M 48-50 42-44 50-52 96-100 84-88 100-104
L 52 46 54 100-104 88-92 104-108
XL 54-56 48-50 56-58 108-112 97-102 112-116
2XL 58 52 60 112-116 102-107 116-120
3XL 60-62 54-56 62-64 120-124 112-117 124-128
4XL 64 58 66 124-128 117-122 128-132
5XL 66-68 60-62 68-70 132-136 128-134 137-142
6XL 70 64 72 136-140 134-140 142-147

This is how to measure

on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Colour high vis orange
Unisex size XL
Type of product High visibility jacket

Identification numbers & Classifications

Article number 483825175300XL
EAN / GTIN 7330509414484
Manufacturer number 483825175300XL

Description

Version:


Main material
100% polyester, 3-layer fabric of softshell lamination, waterproof 10000 mm, windproof, breathable Ret 7, 2, 300 g/m²

Details
Retractable ID-pocket
High collar

Finish
Adjustable hem with drawstring
Adjustable sleeve end with hook-and-loop

Pockets
Inner mesh pocket
Front pockets with zipper

Functionality
Breathable wind- and water-proof material, no taped seams, making the garment highly water resistant

Reflex
50 mm wide reflective tape, 65 mm wide reflective tape, Reflective tape on body, sleeves and shoulders

Front closure
One-way plastic zipper

Description:

  • A softshell jacket for the toughest jobs
  • The jacket is wind and water resistant in a breathable material
  • Adjustable at the hem with a drawstring for maximum freedom of movement, and to keep the cold out
  • The extended back further improves comfort
  • Reflective details all around the jacket, including across the shoulders, to make sure you can be seen from all angles, even when bending down
  • Certified to EN 471 Class 3 for high visibility clothing

Standard:

  • EN ISO 20471, Class 3

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart