Waterproof High Vis Jacket 5XL

Article no.: 4837197733995XL
plus VAT at the current rate Prices plus delivery costs
Size guide

Size chart outerwear men

BLAKLÄDER® Our useful size chart will show you which sizes you have to pay attention to for brand BLAKLÄDER®

Men's size
Order size Order size DE Size FR/ES Size IT Chest measurement cm Waist measurement cm Hip measurement cm
XS 42-44 36-38 44-46 84-88 72-76 88-92
S 46 40 48 92-96 80-84 96-100
M 48-50 42-44 50-52 96-100 84-88 100-104
L 52 46 54 100-104 88-92 104-108
XL 54-56 48-50 56-58 108-112 97-102 112-116
2XL 58 52 60 112-116 102-107 116-120
3XL 60-62 54-56 62-64 120-124 112-117 124-128
4XL 64 58 66 124-128 117-122 128-132
5XL 66-68 60-62 68-70 132-136 128-134 137-142
6XL 70 64 72 136-140 134-140 142-147

This is how to measure

on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Colour gelb / schwarz
Unisex size 5XL
Type of product High visibility jacket

Identification numbers & Classifications

Article number 4837197733995XL
EAN / GTIN 7330509339923
Manufacturer number 4837197733995XL

Description

Version:


Main material
100% polyester, oxford, laminated, waterproof 15000 mm, windproof, breathable Ret 8, 5, 200 g/m²

Details
Retractable ID-pocket
Fleece lined collar
Removable hood that can be concealed in collar

Finish
Extended back, Adjustable hem with drawstring
Adjustable sleeve end with hook-and-loop

Pockets
Chest pocket with water-repellent zipper and fleece lining
Inner telephone pocket
Front pockets with zipper

Lining
Mesh lining

Functionality
Breathable wind & water-tight material, taped seams, Ventilation in yoke

Reflex
50 mm wide reflective tape, Reflective tape on body, sleeves and shoulders, Reflective detail on hood

Front closure
Hidden one-way plastic zipper

Description:

Light weight, wind and waterproof functional jacket with taped seams. Mesh lined with drawstring in the waist and lower part of the jacket. High collar with full length zip for snug protection. Certified according toEN ISO 20471, XXS-XS class 2, S-XXXL class 3, protective clothing with high visibility, and EN 343, protective clothing in bad weather.

Standard:

  • EN 343, Class 4,4
  • Combination Certification C ->M
  • Certified according to EN ISO 20471, XS-S Class 2, M-> Class 3

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart