GD-DH 27.00-10D-M40-12 Gundrills Carrying Triangular Inserts with 3 Chip Splitting Cutting Edges and a Wiper for High Hole Surface Quality

Article no.: 4834311
plus VAT at the current rate Prices plus delivery costs
on request
Available in 6-8 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Series TRI-DEEP
Type of product Indexable drill

Identification numbers & Classifications

Article number 4834311
EAN / GTIN 7291075354614
Manufacturer number 4834311
L-Number L24020 216

Description

Description:

Indexable Drill Bodies, Cutting Diameter (DC) 27 mm, Overall Length (OAL) 408.6 mm, Usable Length (LU) 283.6 mm

Feature:

  • Connection Diameter Machine Side (DCONMS) 40 mm
  • Coolant Supply Property (CSP) Coolant Thru
  • Cutting Diameter (DC) 27 mm
  • Functional Length (LF) 335 mm
  • Length Group 10xD
  • Master Insert Identification (MIID) TOGT 12..
  • Overall Length (OAL) 408.6 mm
  • Shank Length (LS) 70 mm
  • Usable Length (LU) 283.6 mm

Suitable products

Accessories

Spare parts

Inserts

From the same series "TRI-DEEP" View all

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart