3K DRALL cross-head screwdriver Size PH1 L.80mm

Article no.: 48301001
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Screwdriver

Identification numbers & Classifications

Article number 48301001
EAN / GTIN 4018754123094
Manufacturer number 48301001
L-Number L60010 2518

Description

Description:

  • Phillips-Recess®
  • DIN 5262, ISO 8764
  • Chrome alloy steel, matt chrome plated
  • Black lace

Feature:

  • L1: 80 mm
  • L2: 175 mm
  • Output profile: Phillips-Recess®
  • Size Output profile: PH1
  • Weight: 50 g

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart