TPMX 140304R-B IC908 Inserts for Drilling / Counterboring / Trepanning Tools

Article no.: 4828254
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 10 pieces
  • Order steps: 10 pieces
on request
Available in 4-6 working days
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Identification numbers & Classifications

    Article number 4828254
    EAN / GTIN 7291075234886
    Manufacturer number 4828254
    L-Number L24250 202

    Description

    Description:

    Indexable Drill Inserts, Corner Radius (RE) 0.4 mm, Inscribed Circle Diameter (IC) 8.45 mm, Insert Thickness (S) 3.5 mm

    Feature:

    • Corner Radius (RE) 0.4 mm
    • Cutting Direction (HAND) Right Hand
    • Inscribed Circle Diameter (IC) 8.45 mm
    • Insert Thickness (S) 3.5 mm

    Suitable products

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart