High Vis Winter Jacket XL

Article no.: 482819003389XL
plus VAT at the current rate Prices plus delivery costs
Size guide

Size chart outerwear men

BLAKLÄDER® Our useful size chart will show you which sizes you have to pay attention to for brand BLAKLÄDER®

Men's size
Order size Order size DE Size FR/ES Size IT Chest measurement cm Waist measurement cm Hip measurement cm
XS 42-44 36-38 44-46 84-88 72-76 88-92
S 46 40 48 92-96 80-84 96-100
M 48-50 42-44 50-52 96-100 84-88 100-104
L 52 46 54 100-104 88-92 104-108
XL 54-56 48-50 56-58 108-112 97-102 112-116
2XL 58 52 60 112-116 102-107 116-120
3XL 60-62 54-56 62-64 120-124 112-117 124-128
4XL 64 58 66 124-128 117-122 128-132
5XL 66-68 60-62 68-70 132-136 128-134 137-142
6XL 70 64 72 136-140 134-140 142-147

This is how to measure

on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Colour gelb / marineblau
Unisex size XL
Type of product High visibility jacket

Identification numbers & Classifications

Article number 482819003389XL
EAN / GTIN 7330509239537
Manufacturer number 482819003389XL

Description

Version:


Main material
70% polyester, 30% cotton, twill, water repellent finish, 230g/m²

Details
Retractable ID-pocket
Zipper in lining for transfer
Removable and adjustable hood (sold separately, 2165, 2166)

Pockets
Front pockets with flap and side pockets
Inner pocket with hook-and-loop closure
Inner telephone pocket
Sleeve pocket with pen pocket
Chest pockets with zipper

Lining
Quilt lining in sleeve, Pile lining in neck, Pile-lined body

Functionality
Durable water-repellent material

Finish
Adjustable sleeve end with hook-and-loop
Adjustable hem with button

Reflex
50 mm wide reflective tape, Reflective tape on body, sleeves and shoulders

Front closure
Robust hidden one-way plastic zipper

Description:

Your choice of workwear is of great importance when working in harsh environments. Therefore, choose a functional high vis jacket with fluorescent colors and reflectors. The jacket has piled lining that keeps the body warm and comfortable throughout the day. Lined double pocket and zipper in back lining, all for the best comfort. Certified according toEN ISO 20471 / EN ISO 20471 grade 3, protective clothing with high visibility. EN342, protection against cold environment.

Standard:

  • EN ISO 20471, Class 3
  • EN 342 together with art: 1883 or 1885

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart