426 M Holder pair 0,195 mm mounting bore 6,35 mm

Article no.: 4823173
plus VAT at the current rate Prices plus delivery costs
on request
Available in 2-3 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Test pin

Identification numbers & Classifications

Article number 4823173
EAN / GTIN 4059192040239
Manufacturer number 4823173
L-Number L40080 3880

Description

Version:

  • For determining the pitch diameter of external threads by the three-wire method
  • In conjunction with outside micrometers, indicating measuring instruments or measuring machines
  • Each pair consists of one holder with 1 pin gage and one holder with 2 pin gages
  • Holder has a satin chrome finish, the retainer ring can be locked yet the rotating spindle can still rotate
  • Pin gages are hardened and lapped. Freely floating in holder to allow proper positioning and contact with thread flanks
  • Manufacturing tolerance ± 0.5 ?m
  • Mounting bore 6.35 mm = 1/4″, 8 mm on request)
  • For threads with outer diameter up to 95 mm

Feature:

  • Calibration type: Uncalibrated
  • Product group name: Standards and measuring standards
  • Product group name: MarGage
  • Product name: Thread test pins, pair of holders
  • Mounting hole: 6.35 mm
  • Accessory categories (eShop): 426 M Threaded test pins in holders
  • Product type: 426 M
  • Diameter in mm: 0.195 mm

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart