426 M Holder pair 0,530 mm mounting bore 6,35 mm

Article no.: 4823151
plus VAT at the current rate Prices plus delivery costs
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Test pin

Identification numbers & Classifications

Article number 4823151
EAN / GTIN 4059192040222
Manufacturer number 4823151
L-Number L40080 3877

Description

Version:

  • For determining the pitch diameter of external threads by the three-wire method
  • In conjunction with outside micrometers, indicating measuring instruments or measuring machines
  • Each pair consists of one holder with 1 pin gage and one holder with 2 pin gages
  • Holder has a satin chrome finish, the retainer ring can be locked yet the rotating spindle can still rotate
  • Pin gages are hardened and lapped. Freely floating in holder to allow proper positioning and contact with thread flanks
  • Manufacturing tolerance ± 0.5 ?m
  • Mounting bore 6.35 mm = 1/4″, 8 mm on request)
  • For threads with outer diameter up to 95 mm

Feature:

  • Calibration type: Uncalibrated
  • Product group name: Standards and measuring standards
  • Product group name: MarGage
  • Product name: Thread test pins, pair of holders
  • Mounting hole: 6.35 mm
  • Accessory categories (eShop): 426 M Threaded test pins in holders
  • Product type: 426 M
  • Diameter in mm: 0.53 mm

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart