426 A Single holder set .290MM

Article no.: 4821004
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Test pin

Identification numbers & Classifications

Article number 4821004
EAN / GTIN 4059192040048
Manufacturer number 4821004
L-Number L40110 590

Description

Version:

  • To hang above the testpiece
  • Set consists of 3 pin gages
  • Manufacturing tolerance ± 0.5 ?m
  • Pin gage length: 32 mm

Description:

426 A Thread test pin
  • Diameter in mm: 0.29
  • Production tolerance +/-: 0.5µm

Feature:

  • Application: For determining the pitch diameter of external threads using the three-wire method
  • Calibration type: Uncalibrated
  • Product group name: Standards and measuring standards
  • Product group name: MarGage
  • Product name: Thread test pin
  • Product type: 426 A
  • Manufacturing tolerance +/-: 0.5 µm
  • Dimension D: 0.29 mm
  • Diameter in mm: 0.29 mm

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart