426 M Thread pin gage, 1.65 mm with 6.5 mm mounting hole

Article no.: 4820144
plus VAT at the current rate Prices plus delivery costs
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Test pin

    Identification numbers & Classifications

    Article number 4820144
    EAN / GTIN 4059192039783
    Manufacturer number 4820144
    L-Number L40110 595

    Description

    Version:

    • For determining the pitch diameter of external threads by the three-wire method
    • In conjunction with outside micrometers, indicating measuring instruments or measuring machines
    • Each pair consists of one holder with 1 pin gage and one holder with 2 pin gages
    • Holder has a satin chrome finish, the retainer ring can be locked yet the rotating spindle can still rotate
    • Pin gages are hardened and lapped. Freely floating in holder to allow proper positioning and contact with thread flanks
    • Manufacturing tolerance ± 0.5 ?m
    • Mounting bore 6.35 mm = 1/4″, 8 mm on request)
    • For threads with outer diameter up to 95 mm

    Description:

    426 M Thread test pins, pair of holders
    • Diameter in mm: 1.65
    • Receptacle bore: 6.5 mm

    Feature:

    • Calibration type: Uncalibrated
    • Product group name: Standards and measuring standards
    • Product group name: MarGage
    • Product name: Thread test pins, pair of holders
    • Mounting hole: 6.5 mm
    • Accessory categories (eShop): 426 M Threaded test pins in holders
    • Product type: 426 M
    • Dimension D: 1.65 mm
    • Diameter in mm: 1.65 mm

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart