Screwdrivers for slotted screws 0,6mm x 3,5mm L.75mm

Article no.: 48201035
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Screwdriver

Identification numbers & Classifications

Article number 48201035
EAN / GTIN 4018754123001
Manufacturer number 48201035
L-Number L60010 2017

Description

Description:

  • DIN 5265, ISO 2380
  • Chrome alloy steel, matt chrome plated
  • Black lace

Feature:

  • a: 0,6 mm
  • L1: 75 mm
  • L2: 170 mm
  • Output profile: Slotted
  • Weight: 63 g
  • Width mm (b): 3,5 mm

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart