426 M Holder Pair 0,290 mm mounting hole 7,5 mm w.DC.

Article no.: 4820014DKS
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification numbers & Classifications

Article number 4820014DKS
EAN / GTIN 4059192039332
Manufacturer number 4820014DKS

Description

Version:

  • For determining the pitch diameter of external threads by the three-wire method
  • In conjunction with outside micrometers, indicating measuring instruments or measuring machines
  • Each pair consists of one holder with 1 pin gage and one holder with 2 pin gages
  • Holder has a satin chrome finish, the retainer ring can be locked yet the rotating spindle can still rotate
  • Pin gages are hardened and lapped. Freely floating in holder to allow proper positioning and contact with thread flanks
  • Manufacturing tolerance ± 0.5 ?m
  • Mounting bore 6.35 mm = 1/4″, 8 mm on request)
  • For threads with outer diameter up to 95 mm

Description:

426 M Thread test pins, pair of holders
  • Diameter in mm: 0.29
  • Receptacle bore: 7.5 mm

Feature:

  • Product group name: Standards and measuring standards
  • Calibration type: with Dakks calibration
  • Product group name: MarGage
  • Product name: Thread test pins, pair of holders
  • Mounting hole: 7.5 mm
  • Accessory categories (eShop): 426 M Threaded test pins in holders
  • Product type: 426 M
  • Dimension D: 0.29 mm
  • Diameter in mm: 0.29 mm

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart