426 MS Thread Test Pins Set 18 Holder Pairs (7,5) with Dakks calibration

Article no.: 4820000DKS
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification numbers & Classifications

Article number 4820000DKS
EAN / GTIN 4059192039257
Manufacturer number 4820000DKS
L-Number L40080 3060

Description

Version:

  • Set of thread pin gages in holder consists of: 18 holder pairs 426 M
  • Diameter 0.17 - 3.2 mm
  • For threads with outside diameter up to 95 mm

Description:

  • 426 MS thread test pin set 0.17 - 3.2mm, location hole: 7.5 mm

Feature:

  • Product group name: Standards and measuring standards
  • Calibration type: with Dakks calibration
  • Product group name: MarGage
  • Product name: Thread test pin set
  • Mounting hole: 7.5 mm
  • Product type: 426 MS
  • Accessory categories (eShop): 426 M Threaded test pins in holders

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart