Multigrip pliers 55 mm Non Sparking Tools

Article no.: 482.30SR
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Centring device

Identification numbers & Classifications

Article number 482.30SR
EAN / GTIN 3148518641081
Manufacturer number 482.30SR
L-Number L60130 9179

Description

Description:

  • Special non-sparking and anti-magnetic beryllium copper alloy
  • For your safety, FACOM uses cast-on PVC anti-static coatings that suppress any sparking

Feature:

  • A [mm]: 55
  • B [mm]: 38
  • E [mm]: 11
  • L [mm]: 300
  • [g]: 745

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart