GD-DH 19.00-10D-M25-09 Gundrills Carrying Triangular Inserts with 3 Chip Splitting Cutting Edges and a Wiper for High Hole Surface Quality

Article no.: 4818137
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 working days
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Series TRI-DEEP
    Type of product Indexable drill

    Identification numbers & Classifications

    Article number 4818137
    EAN / GTIN 7291075354348
    Manufacturer number 4818137
    L-Number L24020 514

    Description

    Description:

    Indexable Drill Bodies, Cutting Diameter (DC) 19 mm, Overall Length (OAL) 302 mm, Usable Length (LU) 203 mm

    Feature:

    • Connection Diameter Machine Side (DCONMS) 25 mm
    • Coolant Supply Property (CSP) Coolant Thru
    • Cutting Diameter (DC) 19 mm
    • Functional Length (LF) 243 mm
    • Length Group 10xD
    • Master Insert Identification (MIID) TOGT 09..
    • Overall Length (OAL) 302 mm
    • Shank Length (LS) 56 mm
    • Usable Length (LU) 203 mm

    Suitable products

    Accessories

    Spare parts

    Inserts

    From the same series "TRI-DEEP" View all

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart