GPB-12-35-250 CDZAP Deep Drilling Head Guide Pads

Article no.: 4817048
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 5 pieces
  • Order steps: 5 pieces
on request
Available in 6-8 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Series ISCARDEEPDRILL

    Identification numbers & Classifications

    Article number 4817048
    EAN / GTIN 7291075252590
    Manufacturer number 4817048
    L-Number L24020 122

    Description

    Description:

    Drill Accessories, Overall Length (OAL) 35 mm, Width (W) 12 mm

    Feature:

    • Overall Length (OAL) 35 mm
    • Thickness (H) 5.5 mm
    • Width (W) 12 mm

    From the same series "ISCARDEEPDRILL" View all

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart