GPB-10-35-200 CDZAP Deep Drilling Head Guide Pads

Article no.: 4817042
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 5 pieces
  • Order steps: 5 pieces
on request
Available in 4-6 working days
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series ISCARDEEPDRILL

Identification numbers & Classifications

Article number 4817042
EAN / GTIN 7291075252583
Manufacturer number 4817042
L-Number L24020 121

Description

Description:

Drill Accessories, Overall Length (OAL) 35 mm, Width (W) 10 mm

Feature:

  • Overall Length (OAL) 35 mm
  • Thickness (H) 6 mm
  • Width (W) 10 mm

From the same series "ISCARDEEPDRILL" View all

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart