Gauge block holder with quick adjustment 100-200 mm

Article no.: 481700 100-200
plus VAT at the current rate Prices plus delivery costs
on request
In stock
10 pieces in stock

Product details

Technical Data

Clamping range 100 mm - 200 mm
Length 306 mm
Width 30 mm
Type of product Gauge block holders

Identification numbers & Classifications

Article number 481700 100-200
EAN / GTIN 4030489220770

Description

Version:

Gauge block holder with quick adjustment. The patented quick adjustment allows quick, reliable clamping of the parallel gauge blocks. A clamping mechanism prevents the gauge blocks falling out.

Downloads & documents

Suitable products

Spare parts

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart