Gauge block accessory set, Set contents: 8

Article no.: 481500 8
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.

Subsequent delivery

Select article variation and quantity

Set contents Unit price incl. VAT

Availability

  • Packaging: sturdy box

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Set contents 8
Packaging sturdy box
Type of product Marking-out system and setting gauges gauge block

Identification & Classification

Article number 481500 8
Copy
EAN / GTIN 4030489221159
Copy
Manufacturer/responsible person Kolb & Baumann GmbH & Co. KG, Daimlerstraße 24, 63741 ASCHAFFENBURG, Germany, www.koba.de

Description

Application:

For gauge blocks for precision measuring devices, for height masters and setting gauges.

Content:

Scriber tip: 1 pc.
Centre: 1 pc.
Holder base No. 482900: 1 ×
Gauge block holder No. 481700 1× each size 0 - 50; 0 - 100; 100 - 200
Jaws No. 481900 1 pair each in size 4; 10

Content:

Jaws No. 481900 1 pair each: Size 4; 10
Marking tip: 1 pc.
Centring drill: 1 pc.
Holder base No. 482900: 1 pc.
Gauge block holder No. 481700: 1 pc. each size 0 − 50; 0 − 100; 100 − 200

Downloads & documents

Suitable products

Direct purchase

Add articles directly to the cart:

Login

Your contact person
To shopping cart