Semi-flexible probe ∙ ⌀ 5.5 mm ∙ front camera: 0° 5.5 mm

Article no.: 4812-21S
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Probe

    Identification numbers & Classifications

    Article number 4812-21S
    EAN / GTIN 4000896237623
    Manufacturer number 4812-21S
    L-Number L60140 5255

    Description

    Description:

    • Improved accuracy of detail
    • Optimally suited to the basic unit 4812-21
    • 5.5 mmmicro lens
    • Semi-flexible probe
    • Front camera: 0°
    • Viewing angle: 56°
    • Depth of focus: 10–60 mm
    • 4-way LED luminous source
    • Compatible with basic unit 4812-21
    • Resolution: VGA (640x480 pixels)
    • Image format: Jpeg
    • Video format: MOV
    • Compression format: H.264
    • Operating temperature: -10°C up to 60 °C
    • Protection rating probe: IP67 (when connected)
    • 1 m probe cable
    • Dimensions / length: 1000 mm
    • Diameter: 5.5 mm

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart