HD borescope set with front and side camera, ⌀ 4.9 mm ∙ 5-pieces

Article no.: 4812-11/5FS
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification numbers & Classifications

Article number 4812-11/5FS
EAN / GTIN 4000896249572
Manufacturer number 4812-11/5FS
L-Number L60140 5766

Description

Description:

Application:
Diagnosis and documentation of cavities for damage assessment
  • Improved accuracy of detail thanks to HD camera
5-piece set in plastic case:
  • Basic unit 4812-11G
  • HD probe 4812-11FS
  • SD card with 32 GB storage capacity
  • Micro HDMI cable (A to D) 1.8 m
  • USB-C cable (A to C) 1 m
  • USB-C cable (A to C) 1 m
  • Light boost and integrated reflection reduction
  • Luminous source: 5 dimming LEDs for optimum lighting
  • Optional recording in different time loops
  • Zoom: 1.5 x and 2 x
  • Image format (jpg): 1920 x 1080 pixels
  • Video format (MP4): 1920 x 1080 pixels
  • Mirroring of the camera image
  • Negative display of the camera image
  • Data transfer: USB-C
  • Video output: micro HDMI
  • Operating temperature: 10°C up to 50 °C
  • Operating humidity of up to 90 % (non-condensing)
  • IP protection rating (basic unit): IP54
  • USB interface can be used as a power source when no batteries are inserted
  • Compatible with HAZET HD probes 4812-11FS and 4812-23AF
  • Power source: 4 x AA battery
  • Weight: 370 grams without batteries
  • Dimensions (L x W x H): 276 x 123 x 54 mm
  • Compact design
  • Easy to handle
  • Eyelet on the battery compartment for mounting a hand strap (drop guard)
  • Thread to hold a tripod screw connection (1/4″)
  • Reset button
  • Auto Power Off function 3-way adjustable
  • Record videos (MOV format) and photos (JPEG format)
  • Image format: JPG, 1920 x 1080 pixels with optional timestamp
  • Video format: MP4, 1920 x 1080 pixels with optional timestamp
  • 29 different menu languages can be selected
  • Use of the system as a card reader / camera via USB connection to PC
    PC software download
  • Compatible with HAZET HD probes 4812-11FS and 4812-23AF
  • Plastic box
  • Number of tools: 5

Supplied with:

  • 4812-11FS
  • 4812-11G

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart