TPMX 170408L-G IC948 Inserts for Drilling / Counterboring / Trepanning Tools

Article no.: 4811795
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 10 pieces
  • Order steps: 10 pieces
on request
Available in 6-8 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification numbers & Classifications

Article number 4811795
EAN / GTIN 7291075448122
Manufacturer number 4811795
L-Number L24250 18

Description

Description:

Indexable Drill Inserts, Corner Radius (RE) 0.8 mm, Inscribed Circle Diameter (IC) 10.3 mm, Insert Thickness (S) 4 mm

Feature:

  • Corner Radius (RE) 0.8 mm
  • Cutting Direction (HAND) Left Hand
  • Inscribed Circle Diameter (IC) 10.3 mm
  • Insert Thickness (S) 4 mm

Suitable products

Tool holders

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart