DSD-EF 28.01-28.70-FT Deep Single Tube Drills with External 4-Start Thread Connection Carrying Triangular Inserts (16-40 dia.)

Article no.: 4810978
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Available in 6-8 weeks

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 4810978
Copy
EAN / GTIN 7291075424478
Copy
Manufacturer number 4810978
Copy
L-Number L24020 641
Copy

Description

Description:

  • Indexable Drill Bodies
  • Overall Length (OAL): 74.57 mm

Feature:

  • Connection Diameter Machine Side (DCONMS): 21 mm
  • Connection Thread Size (Ts): TS-I7
  • Coolant Supply Property (CSP): Coolant Thru
  • Cutting Diameter Maximum (DCX): 28.7 mm
  • Cutting Diameter Minimum (DCN): 28.01 mm
  • Overall Length (OAL): 74.57 mm

Suitable products

Direct purchase

Add articles directly to the cart:

Login

Your contact person
To shopping cart