Extra-wide capacity straight-jaw pliers, 90 mm

Article no.: 481.40
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Pipe wrench and water pump pliers

    Identification numbers & Classifications

    Article number 481.40
    EAN / GTIN 3148511788189
    Manufacturer number 481.40
    L-Number L60130 2466

    Description

    Description:

    • Straight, serrated jaws
    • Grooved action
    • 11-way adjustable via practical push-button
    • Tension: 105 mm
    • Chrome-plated, with PVC coating

    Feature:

    • B [mm]: 56
    • C [mm]: 50
    • E [mm]: 14
    • H [mm]: 102
    • L [mm]: 412
    • L1 [mm]: 90
    • [kg]: 1.10

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart