{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Norm | DIN EN ISO 3650 | |
Tolerance class | 1 | |
Hardness | 64 HRC - 66 HRC | |
Material | aged special steel | |
Number of gauge blocks | 32 | |
Test certificate | Manufacturer’s test certificate | |
Packaging | sturdy box | |
Type of product | Gauge block |
Article number | 480450 32 | |
EAN / GTIN | 4045197208200 | |
Manufacturer number | 480450 32 |
This article |
Recommendations |
||
---|---|---|---|
Gauge block set Tolerance class 1 32
on request
In stock
216 pieces in stock
£283.78
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
268 pieces in stock
£178.06
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
37 pieces in stock
£889.75
plus VAT at the current rate
Prices plus delivery costs
|
|
Number of gauge blocks | 32 | 32 | 32 |
Norm | DIN EN ISO 3650 | DIN EN ISO 3650 | DIN EN ISO 3650 |
Test certificate | Manufacturer’s test certificate | Manufacturer’s test certificate | Manufacturer’s test certificate |
Tolerance class | 1 | 2 | 1 |
Packaging | sturdy box | sturdy box | sturdy box |
Material | aged special steel | aged special steel | Zirconium Oxide (ZrO2) ceramic material |
Type of product | Gauge block | Gauge block | Gauge block |