{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Standard | DIN EN ISO 3650 | |
Nominal size | 40 mm | |
Tolerance class | 1 | |
Material | Keramik | |
Type of product | Gauge block |
Article number |
4804322DKS
Copy |
|
EAN / GTIN |
4059192036539
Copy |
|
Manufacturer number |
4804322DKS
Copy |
|
Manufacturer/responsible person | MAHR GmbH Göttingen, Carl-Mahr-Straße 1, 37073 GÖTTINGEN, Germany, www.mahr.de |