417 C/0 Single gage block, 1 mm ceramic, grade 0

Article no.: 4804010
plus VAT at the current rate Prices plus delivery costs
on request
Available in 6-8 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
  • Standard: DIN EN ISO 3650
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Standard DIN EN ISO 3650
Nominal size 1 mm
Tolerance class 0
Material Keramik
Type of product Gauge block

Identification numbers & Classifications

Article number 4804010
EAN / GTIN 4059192034207
Manufacturer number 4804010
L-Number L40080 1382

Description

Version:

Advantages of ceramic:
  • The outstanding properties of Mahr's ceramic parallel gage blocks offer enormous flexibility in day-to-day use. Ceramic end gages can be used without limitations both in inspection rooms and in the harsh workshop environment
  • Easy to handle. No end gage material is easier to handle than ceramic: easy to slide, corrosion-free, no need for lubrication, lightweight and scratch-resistant
  • Resistant to impact and breakage. Damage to measuring surfaces from scratches or to edges from impact causes minimal burring. Therefore sliding ability is retained
  • Extremely wear-resistant. The longest life and highest stability of any material currently used in measuring technology. Allows for significantly longer gage monitoring intervals
  • Corrosion-resistant. Ceramic is highly resistant to lyes, acids, oil, grinding water and other aggressive media, even without protective measures
  • Coefficient of expansion similar to that of steel. Therefore there are no usage restrictions, in manufacturing or in the laboratory, even in extreme temperature conditions
  • Non-magnetizable. Ceramic is antistatic, anti-magnetic and non-conductive. It does not attract dirt or dust and is suitable for use in the vicinity of magnetic fields

Description:

417 C/0 Parallel gauge block ceramic
  • Tolerance class: 0
  • DIN EN ISO 3650
  • Nominal dimension: 1 mm

Feature:

  • Calibration type: Uncalibrated
  • Application: Tolerance class 0 For the highest accuracy requirements. For use as master gauges in measuring laboratories and precision measuring rooms in which other gauge blocks and very precise measuring equipment are calibrated;
  • Product name: Parallel gauge block ceramic
  • Product group name: Standards and measuring standards
  • Product group name: MarGage
  • Product type: 417 C/0
  • Cross section (mm): 30 x 9
  • Nominal dimension: 1 mm
  • Tolerance class: 0

Standard:

DIN EN ISO 3650

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart