417/K Single gage block 1,46 mm steel, with Dakks calibration

Article no.: 4803474DKS
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Gauge block

Identification numbers & Classifications

Article number 4803474DKS
EAN / GTIN 4059192033415
Manufacturer number 4803474DKS
L-Number L40080 4970

Description

Description:

417/K Parallel gauge block steel
  • Tolerance class: K
  • DIN EN ISO 3650
  • Nominal dimension: 1.46 mm

Feature:

  • Product name: Steel gauge block
  • Product group name: Standards and measuring standards
  • Calibration type: with Dakks calibration
  • Product group name: MarGage
  • Application: Calibration class K ; As the highest factory standard, especially for calibrating the standards of downstream measuring laboratories, e.g. for gauge blocks of lower tolerance classes;
  • Tolerance class: K
  • Product type: 417/K
  • Cross section (mm): 30 x 9
  • Nominal dimension: 1.46 mm

Standard:

DIN EN ISO 3650

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart