Tubular handle L.610mm

Article no.: 48030002
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Booklet

Identification numbers & Classifications

Article number 48030002
EAN / GTIN 4018754031566
Manufacturer number 48030002
L-Number L60010 1392

Description

Description:

  • For No. 5 pull-ring wrench

Feature:

  • d: 22 mm
  • Gr.: 2
  • Length [mm): 610 mm
  • Weight: 1562 g
  • Width across flats [inch]: 1 1/4–1 11/16 ″
  • Width across flats [mm]: 32–42 mm

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart