417/2 Gage Block, Grade 2 1000,00 mm Steel w.DC

Article no.: 4801553DKS
plus VAT at the current rate Prices plus delivery costs
on request
Available in > 8 weeks
{0} pieces in stock
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Unit price incl. VAT
  • Standard: DIN EN ISO 3650
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Standard DIN EN ISO 3650
Nominal size 1,000 mm
Tolerance class 2
Material Stahl
Type of product Gauge block

Identification numbers & Classifications

Article number 4801553DKS
EAN / GTIN 4059192032609
Manufacturer number 4801553DKS

Description

Beschreibung:

417/2 Parallel-Endmaß Stahl
Toleranzklasse: 2
DIN EN ISO 3650
Nennmaß: 1000 mm

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart