417/2 Gage block 125,00 mm steel

Article no.: 4801539
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Available in > 8 weeks

Select article variation and quantity

Unit price incl. VAT

Availability

  • Standard: DIN EN ISO 3650
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Standard DIN EN ISO 3650
Nominal size 125 mm
Tolerance class 2
Material Stahl
Type of product Gauge block

Identification & Classification

Article number 4801539
Copy
EAN / GTIN 4059192032487
Copy
Manufacturer number 4801539
Copy
L-Number L40080 3589
Copy
Manufacturer/responsible person MAHR GmbH Göttingen, Carl-Mahr-Straße 1, 37073 GÖTTINGEN, Germany, www.mahr.de

Description

Description:

417/2 Parallel gauge block steel
  • Tolerance class: 2
  • DIN EN ISO 3650
  • Nominal dimension: 125 mm

Feature:

  • Calibration type: Uncalibrated
  • Application: Tolerance class 2 ; For working gauges of quality IT 6 and IT 7. For setting indicating measuring devices. For checking precise dimensions in fixture construction;
  • Product name: Steel gauge block
  • Product group name: Standards and measuring standards
  • Product group name: MarGage
  • Product type: 417/2
  • Cross section (mm): 35 x 9
  • Nominal dimension: 125 mm
  • Tolerance class: 2

Standard:

DIN EN ISO 3650

Direct purchase

Add articles directly to the cart:

Login

Your contact person
To shopping cart