417/2 Gage block 13,50 mm steel

Article no.: 4801506
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
  • Standard: DIN EN ISO 3650
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Standard DIN EN ISO 3650
Nominal size 13.5 mm
Tolerance class 2
Material Stahl
Type of product Gauge block

Identification numbers & Classifications

Article number 4801506
EAN / GTIN 4059192032159
Manufacturer number 4801506
L-Number L40110 475

Description

Description:

417/2 Parallel gauge block steel
  • Tolerance class: 2
  • DIN EN ISO 3650
  • Nominal dimension: 13.5 mm

Feature:

  • Calibration type: Uncalibrated
  • Application: Tolerance class 2 ; For working gauges of quality IT 6 and IT 7. For setting indicating measuring devices. For checking precise dimensions in fixture construction;
  • Product name: Steel gauge block
  • Product group name: Standards and measuring standards
  • Product group name: MarGage
  • Product type: 417/2
  • Cross section (mm): 35 x 9
  • Nominal dimension: 13.5 mm
  • Tolerance class: 2

Standard:

DIN EN ISO 3650

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart