417/2 Gage Block, Grade 2 11,50 mm Steel w.c.

Article no.: 4801502KAL
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
  • Standard: DIN EN ISO 3650
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Standard DIN EN ISO 3650
Nominal size 11.5 mm
Tolerance class 2
Material Stahl
Type of product Gauge block

Identification numbers & Classifications

Article number 4801502KAL
EAN / GTIN 4059192032111
Manufacturer number 4801502KAL

Description

Description:

417/2 Rectangular gage blocks made of steel
Tolerance class: 2
DIN EN ISO 3650
Nominal size: 11,5 mm

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart