417/2 Single gage block, 1.21 mm steel, grade 2

Article no.: 4801449
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Gauge block

    Identification numbers & Classifications

    Article number 4801449
    EAN / GTIN 4059192031589
    Manufacturer number 4801449
    L-Number L40080 2581

    Description

    Description:

    417/2 Parallel gauge block steel
    • Tolerance class: 2
    • DIN EN ISO 3650
    • Nominal dimension: 1.21 mm

    Feature:

    • Calibration type: Uncalibrated
    • Application: Tolerance class 2 ; For working gauges of quality IT 6 and IT 7. For setting indicating measuring devices. For checking precise dimensions in fixture construction;
    • Product name: Steel gauge block
    • Product group name: Standards and measuring standards
    • Product group name: MarGage
    • Product type: 417/2
    • Cross section (mm): 30 x 9
    • Tolerance class: 2
    • Nominal dimension: 1.21 mm

    Standard:

    DIN EN ISO 3650

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart