Welding Jacket L

Article no.: 480115018933L
plus VAT at the current rate Prices plus delivery costs
Size guide

Size chart outerwear men

BLAKLÄDER® Our useful size chart will show you which sizes you have to pay attention to for brand BLAKLÄDER®

Men's size
Order size Size DE Size FR/ES Size IT Chest measurement cm Waist measurement cm Hip measurement cm
XS 42-44 36-38 44-46 84-88 72-76 88-92
S 46 40 48 92-96 80-84 96-100
M 48-50 42-44 50-52 96-100 84-88 100-104
L 52 46 54 100-104 88-92 104-108
XL 54-56 48-50 56-58 108-112 97-102 112-116
2XL 58 52 60 112-116 102-107 116-120
3XL 60-62 54-56 62-64 120-124 112-117 124-128
4XL 64 58 66 124-128 117-122 128-132
5XL 66-68 60-62 68-70 132-136 128-134 137-142
6XL 70 64 72 136-140 134-140 142-147

This is how to measure

on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Colour marineblau / high vis gelb
    Unisex size L
    Type of product Welder's protective jacket

    Identification numbers & Classifications

    Article number 480115018933L
    EAN / GTIN 7330509569306
    Manufacturer number 480115018933L
    L-Number L00980 215

    Description

    Version:


    Main material
    79% cotton, 20% polyester, 1% antistatic satin, flame resistant antistatic 450g/m²

    Finish
    Adjustable hem with hook-and-loop, Extended back
    Adjustable sleeve end with hook-and-loop

    Details
    High collar, Adjustable collar width
    D-ring
    External certification labels

    Reflex
    Reflective details

    Front closure
    Hidden one-way metal zipper, Front cover with hidden metal push buttons

    Pockets
    Front pockets with flap and push button

    Wash
    Industry laundry EN ISO 15797

    Description:

    Welding jacket with reflective details for increased visibility. Comfortable fit with pre-shaped elbows and adjustable sleeve ends with hook-and-loop. Certified according to EN 1149-5. EN ISO 11611 class 2 , A1+A2, EN ISO 11612 A1, A2, B1, C1, E3, F1, IEC 61482-2 class 1.

    Standard:

    • EN 1149-5
    • EN ISO 11611 class 2 , A1+A2
    • EN ISO 11612 A1, A2, B1, C1, E3, F1
    • ELIM – 13cal/cm²
    • IEC 61482-2, APC 1

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart