Welding Jacket 4XL

Article no.: 4801150189334XL
plus VAT at the current rate Prices plus delivery costs
Size guide

Size chart outerwear men

BLAKLÄDER® Our useful size chart will show you which sizes you have to pay attention to for brand BLAKLÄDER®

Men's size
Order size Order size DE Size FR/ES Size IT Chest measurement cm Waist measurement cm Hip measurement cm
XS 42-44 36-38 44-46 84-88 72-76 88-92
S 46 40 48 92-96 80-84 96-100
M 48-50 42-44 50-52 96-100 84-88 100-104
L 52 46 54 100-104 88-92 104-108
XL 54-56 48-50 56-58 108-112 97-102 112-116
2XL 58 52 60 112-116 102-107 116-120
3XL 60-62 54-56 62-64 120-124 112-117 124-128
4XL 64 58 66 124-128 117-122 128-132
5XL 66-68 60-62 68-70 132-136 128-134 137-142
6XL 70 64 72 136-140 134-140 142-147

This is how to measure

on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Colour marineblau / high vis gelb
Unisex size 4XL
Type of product Welder's protective jacket

Identification numbers & Classifications

Article number 4801150189334XL
EAN / GTIN 7330509569290
Manufacturer number 4801150189334XL
L-Number L00980 3913

Description

Version:


Main material
79% cotton, 20% polyester, 1% antistatic satin, flame resistant antistatic 450g/m²

Finish
Adjustable hem with hook-and-loop, Extended back
Adjustable sleeve end with hook-and-loop

Details
High collar, Adjustable collar width
D-ring
External certification labels

Reflex
Reflective details

Front closure
Hidden one-way metal zipper, Front cover with hidden metal push buttons

Pockets
Front pockets with flap and push button

Wash
Industry laundry EN ISO 15797

Description:

Welding jacket with reflective details for increased visibility. Comfortable fit with pre-shaped elbows and adjustable sleeve ends with hook-and-loop. Certified according to EN 1149-5. EN ISO 11611 class 2 , A1+A2, EN ISO 11612 A1, A2, B1, C1, E3, F1, IEC 61482-2 class 1.

Standard:

  • EN 1149-5
  • EN ISO 11611 class 2 , A1+A2
  • EN ISO 11612 A1, A2, B1, C1, E3, F1
  • ELIM – 13cal/cm²
  • IEC 61482-2, APC 1

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart