Tommy bar L.630mm size für 30x32 - 55x60mm

Article no.: 48010008
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Tommy-bar

Identification numbers & Classifications

Article number 48010008
EAN / GTIN 4018754031542
Manufacturer number 48010008
L-Number L60010 4847

Description

Description:

  • To No. 10750
  • graduated

Feature:

  • Gr.: 8
  • Length [mm): 630 mm
  • Weight: 1400 g
  • Width across flats [mm]: for 30x32 - 55x60 mm

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart