Tommy bar L.320mm size für 16x17 - 24x27mm

Article no.: 48010007
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Tommy-bar

Identification numbers & Classifications

Article number 48010007
EAN / GTIN 4018754031535
Manufacturer number 48010007
L-Number L60010 4846

Description

Description:

  • To No. 10750
  • graduated

Feature:

  • Gr.: 7
  • Length [mm): 320 mm
  • Weight: 305 g
  • Width across flats [mm]: for 16x17 - 24x27 mm

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart